Abbotsford
cthxtcexfac22

EATON XTCEXFAC22 4 Pole 2NO 2NC Cutler-Hammer Auxiliary Contact

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:XTCEXFAC22

Description

Front mount auxiliary contact block for B to G contactor frames.

Specifications

Brand Name Eaton Item Name Auxiliary Contact
Type Auxiliary Contact,Contactor Accessory Voltage Rating 230 VAC
Contact Configuration 2 NO, 2 NC Number of Poles 4
Amperage Rating 6 A Terminal Type Screw
Mounting Type Front, Top Dimensions 1.5000 IN X 2.5000 IN X 1.5000 IN
For Use With Contactors Standards IEC 60947, CSA, UL, EN 60947, CCC, CE Marked, ATEX
Application Unknown - Unknown: Undefined UPC 015082764269

Packages

1 - UNIT - 1 5 - UNIT - (5)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok