Abbotsford
cthxtob024dc1

EATON XTOB024DC1 16Amp-24Amp Eaton XTOB Series Frame D Thermal Overload Relay

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:XTOB024DC1

Description

The XT line of IEC motor thermal overload relays provides an efficient motor protection solution, available up to 630 A. XTOB units can be directly mounted to the contactor. Direct connect up to 250 A. Stand alone and CT type up to 630 A. Large thermal over current range. Test button. Manual/automatic selectable reset. NO-NC auxiliary as standard. Class 10 A (to 250 A).

Specifications

Brand Name Cutler Hammer Item Name IEC Thermal Overload Relay
Type Bimetallic Class Class 10
Contact Configuration 1 NO, 1 NC Series/Model XTOB
Amperage Rating 16 - 24 A Terminal Type Screw
Frame Size 55 mm Mounting Direct
Standards UL Listed, CSA, CE Certified, RoHS Compliant, ATEX Compliant, IEC 60947, EN 60947 Application For Motor and Power Control Equipment
UPC 015082784571

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok