Abbotsford
cwd35354w

COOPER INDUSTRIES 3535-4W 4-Conductor Type F Standard Size Combination Coax & Telephone Jack with Wallplate, White

Price $5.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:3535-4W

Description

Flush Mount Wallplates with Telephone and Coaxial Jack are ideal in today’s homes and offices, where service connection points are nearly as important as media distribution itself. Cooper Wiring wallplates give you the flexibility and style that you need and your customers demand. For use in Cat. 3 RJ11, RJ14 and RJ25 applications. 100% computer tested to assure consistent high quality and reliable performance. Terminals and wire are color-notched for easy wiring. Coaxial adapters ideal for use with cable, satellite TVs, DVDs, and outdoor antennas.

Specifications

Brand Name Eaton Item Name Combination Coaxial/Telephone Wallplate with F-Connector
Type Standard Size, 4-Conductor Color White
Material Thermoplastic Elastomer (TPE) Application For Residential, Data and Communications
UPC 032664546495

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok