Abbotsford
cwdsal06p3w

COOPER INDUSTRIES SAL06P3-W 300W/600W 120V 1-Pole/3-Way Slide AL Series Pre-Set Dimmer - Back & Side Wire, White

Price $40.81 / EA
Inventory
Unavailable for order
Manufacturer:COOPER INDUSTRIES
Manufacturer #:SAL06P3-W

Description

DESIGN FEATURES:- Preset feature allows user to return to previous light level- when turning lights ON- Device can be wired into either 3-way location (load side or line side)- Neutral is not required for installation of device- Adjustable low-level trim setting for optimal lamp compatibility- Radio frequency interference filtering is standard on all models- Electrostatic discharge protection- Precise color matching- Compatible with any decorator wallplate or screwless decorator wallplate- Compatible with most common dimmable lighting loads. (phase-cut)- Adjustable rapid start feature ensures lamp start-up even at low dim levels- Title 20/24 compliant

Specifications

Brand Name Eaton Item Name Slide Dimmer
Type 3-Way Voltage Rating 120 VAC
Action On/Off Color White
Series/Model AL Dimensions 4.2 in L x 1.8 in W x 1.26 in D
Temperature Rating -20 to 70 °C Standards cULus Listed, NOM Certified, UL 94 V2 Rated
Application For Residential, Commercial Use UPC 032664757549

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok