Abbotsford
cwdpj263w

COOPER INDUSTRIES PJ263W 3-Gang Mid-Size Polycarbonate Decorator/GFCI Wallplate, White

Inventory
Unavailable for order
Manufacturer:COOPER INDUSTRIES
Manufacturer #:PJ263W

Description

Mid-Size Polycarbonate Decorator/GFCI wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Matching mounting screws provided.

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Type Wallplate Length .08 in
Material Polycarbonate Color White
Width 6.75 in Mounting Screw Mount
UPC 032664751400

Packages

1 - UNIT - 1 15 - UNIT -15
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok