Abbotsford
abbps2fsf13

ABB PS-2FSF13 52Amp 3-Phase System proS Type 1 Combination Across The Line Starter with Fusible Disconnect Switch

Price $1,700.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:PS-2FSF13

Description

Combination Three Phase Non-Reversing HP Rated Fusible Disconnect Starter, CSA Motor Switching Current 52, Contactor Size AF52, Type 1, Maximum Motor HP Ratings 200/208V 15, 220/240V 20, 460/480V 40, 575/600V 50, AC Coil Voltage 100-250V.

Specifications

Brand Name ABB Sub Brand System proS
Item Name IEC Combination Starter Type Direct-On-Line, Enclosed, Non-Reversing, Fusible Disconnect
Coil Voltage 100 - 250 VAC at 50/60 Hz Amperage Rating 52 A
Phase 3 HP Rating 15 hp at 200/208 V, 20 hp at 220/240 V, 40 hp at 460/480V, 50 hp at 575/600 V
Dimensions 12 in W x 7 in D x 17-7/8 in H Frequency Rating 50/60 Hz
Overload Type Adjustable Trip Class Class 10
Terminal Connection Lug Conductor Size 10-2 AWG
Material Metal Color/Finish ASA61 Textured Gray
Mounting Type Wall NEMA Rating NEMA 1
Temperature Rating -20 to 40 °C Standards CAN/CSA C22.2 No. 14-05
UPC 888614480551

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok