Abbotsford
azcazpbnc06

AZCO TECHNOLOGIES 6 ft BNC Patch Cord

Price $8.21 / EA
Inventory
Unavailable for order
Manufacturer:AZCO TECHNOLOGIES
Manufacturer #:AZPBNC-06

Description

AZPBNC-06. 6ft BNC Patch Cord.

Specifications

Brand Name Azco Technologies Item Name Patch Cord
Type BNC Cable Length 6 ft
Connector Type BNC to Plug Color Black

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok