Abbotsford
bra101950

W H BRADY 3.5 inch x 5 inch Brady Arc Flash & Shock Label

Inventory
Unavailable for order
Manufacturer:W H BRADY
Manufacturer #:101950

Description

Arc Flash Labels in a variety of stock label formats. Basic Warning and Danger labels meet all OSHA and NFPA requirements, or for more complete accident prevention use Write-On or Preprinted Labels and fill in the equipment-specific hazard information. Meets current NEC labeling requirements; Industrial-grade adhesive sticks permanently to a wide variety of surfaces; Made of durable B-302 Polyester with overlaminate to withstand harsh environments.

Specifications

Brand Name Brady Item Name Warning Label
Type Abrasion-Resistant, Chemical-Resistant Legend WARNING ARC FLASH AND SHOCK HAZARD APPROPRIATE PPE REQUIRED DO NOT OPERATE CONTROLS OR OPEN COVERS WITHOUT APPROPRIATE PERSONAL PROTECTION EQUIPMENT. FAILURE TO COMPLY MAY RESULT IN INJURY OR DEATH! REFER TO NFPA 70E FOR MINIMUM PPE REQUIREMENTS.
Legend Color Black Background Color Orange, White
Material Polyester Length 3-1/2 in
Width 5 in Adhesive Type Permanent Acrylic
Number of Labels 1 Thickness 0.006 in
Language English Temperature Rating -40 to 230 °F
Packaging Quantity 5/Pack Standards NEC; NFPA 70E; OSHA 1910.331-335
Application For Indoor/Outdoor use UPC 754473008895

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok