bra66056

W H BRADY 5 3/4 inch x 3 inch Brady Lockout Tag

In Stock
Price $68.59 / EA
Qty EA
Manufacturer:W H BRADY
Manufacturer #:66056

Description

Constructed of durable polyester, our lockout tags exceed OSHA's 50 lb pull requirement for tagout devices. Rigid polyester surface is easy to write on and stays legible longer than cardstock. The 3/8" diameter brass eyelet accepts most padlock shackles. Tag size is 5 3/4"H x 3"W. Standard package includes 25 tags and nylon fasteners.

Specifications

Brand Name Brady Item Name Write-On Tag with Alert/Information Symbol and Text
Type English, 2-Side, Not-Perforated, Rectangular Height 5-3/4 in
Width 3 in Material Polyester
Hole Size 3/8 in Legend DANGER DO NOT OPERATE Electricians At Work This lock/tag, DANGER This energy source has been LOCKED OUT! Only the i
Thickness 0.009 in Color White
Grommet Type Metal Mounting Type Free-Hanging
Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1910.147 Application For Outdoor Use
UPC 754473660567

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok