Dehumidistat, Multiple voltage 24/120/240 volts, Variable setting from 20 to 80% relative humidity, Fits single-gang box or surface mount, Used for all Broan fans.

VENMAR VENTILATION DH100W 24V/120V Broan® Dehumidistat, White
Description
Specifications
Brand Name | Broan-Nutone | Sub Brand | Heat-A-Ventlite |
Type | Dehumidistat With Condensation Sensor | Switch Type | SPST |
Voltage Rating | 24 to 120 V | Amperage Rating | 5/10 A |
Color | White | Dimensions | 70 MM Width X 38 MM Depth X 115 MM Height |
Standards | CUL Listed | UPC | 055321800211 |
Packages
1 - UNIT - 1 | 64 - UNIT - 64 |