
BURNDY 115 115GM Weld Metal Standard Cartridge
Description
Application: For Welding Copper To Copper, Copper To Steel, Copper To Rail, Copper To Cast Iron And One For Welding Copper To Steel For Cathodic Protection.Welding Powder Size: 115 GM, Recommended Accessories: B370320-02 Steel Disc.
Specifications
Brand Name | Burndy | Sub Brand | Weld Metal |
Item Name | Welding Powder | Type | Powder |
Size | 115 g | Material | Steel |
Container Type | Cartridge | Form | Solid |
Color | Gray/Silver | Odor/Scent | Characteristic |
Composition | 70 - 90% Cuprous Oxide, 15 - 25% Aluminum Copper Alloy, 0 - 5% Flourspar, Tin, Calcium Silicon, Lithium Fluoride | For Use With | 250-300 MCM Cables |
Standards | RoHS Compliant | Application | For Welding Copper to Copper, Copper to Steel, Copper to Rail, Copper to Cast Iron and One for Welding Copper to Steel for Cathodic Protection |
UPC | 096359068228 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |