Abbotsford
buryca361a2n

HUBBELL YCA361A2N Aluminum Compression Terminal Stud

Price $85.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YCA361A2N

Description

Unplated compression terminal with 0.56 inch stud.

Specifications

Brand Name Hubbell Item Name Terminal Lug
Type Compression Conductor Size 636-37 AWG
Stud Size 0.56 in Conductor Type Aluminum
Lug Length 8.22 in Standards RoHS Compliant
UPC 781810126677

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok