Power lug. 1/0 conductor. Made of aluminium.

HUBBELL YJA25A2N Power Lug 2 Holes Aluminum 1/0 AWG
Description
Specifications
Brand Name | Burndy | Item Name | Power Lug |
Conductor Size | 1/0 AWG | Number of Holes | 2 |
Material | Aluminum | Barrel Type | Long |
Standards | NEMA Rated | UPC | 621945070332 |
Packages
1 - UNIT - 1 | 25 - UNIT - (25) |