Burndy Canada YJS28A Powerlink Compression Splice, YJS-A Series Overhead Or Underground Non Tension, Conductor Range 4/0 AWG, 7 Or 19 Stranded Conductor, Aluminum, UL Listed, CSA Certified, ROHS Compliant, For Standard Or Compact Aluminum Conductors

BURNDY YJS28A 4/0AWG Burndy® Aluminum Compression Splice, Aluminum
Description
Specifications
Brand Name | Burndy | Sub Brand | Powerlink™ |
Item Name | Compression Splice Connector | Conductor Size | 4/0 AWG |
Overall Length | 2.88 in | Type | YJS-A Series Overhead Or Underground Non Tension Compression Splice |
Contact Material | Aluminum | Application | Standard or Compact Aluminum Conductors, Also for Al/St Cables |
UPC | 781810425275 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 25 - UNIT - 25 |