gecsvca600d

ABB SVCA600D 600V General Electric Spectra Delta MicroVersatrip Voltage Conditioners

Availablefor Backorder
Price $2,794.18 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:SVCA600D

Description

The Voltage Conditioner Plate is used to provide voltage sensing signals to Spectra RMS Molded Case Circuit Breakers with MicroVersaTrip PM trip units via the Distribution Cable System. The Voltage Conditioner Plate includes the Voltage Conditioner Assembly (catalog number SVCAA) as an integral component and also includes fuse protection for the ac source input terminals and three 1-VA high accuracy potential transformers. The Voltage Conditioner Plate requires a control power source of +24 Vdc to operate properly (the Power Supply Assembly or Power Supply Plate can provide this required input). The unit also requires direct ac voltage inputs from the ac source. A GE POWER LEADER network connection is provided. Seven versions are available to use on various voltage/wiring schemes. Not suitable for 400 Hz.

Packages

1 - UNIT - 1 5 - UNIT - (5)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok