Molded case circuit breakers. Spectraâ„¢ RMS. SF250 Frame. 70 to 250 A circuit breakers. Electronic trip. Suitable for reverse feed. UL File E-11592, CSA LR 40350.

ABB SFHA36AT0250 250Amp 600V 3 Pole General Electric Spectra RMS™ SHF Molded Case Circuit Breaker Frame
Description
Specifications
Brand Name | GE | Sub Brand | BuyLog™ |
Item Name | Molded Case Circuit Breaker | Type | Type SFH |
Number of Poles | 3 | Interrupt Rating | 22 kA |
Amperage Rating | 250 A | Voltage Rating | 600 VAC |
Terminal Connection | Lug | Mounting Type | Bolt-On |
Phase | 3 | Conductor Size | 350 kcmil - 8 AWG Aluminum/Copper |
Frame | SF250 | Trip Type | Electronic LSI |
Dimensions | 3.81 in L x 4.12 in W x 10.12 in H | Standards | UL E11592 Listed, CSA LR40350 Certified, HACR Rated |
Application | For Electrical Distribution and Control | UPC | 831642115803 |
Packages
1 - UNIT - 1 |