Abbotsford
gedthql2115gfep

ABB THQL2115GFEP 15Amp 2-Pole General Electric THQL GFEP Q-Line Miniature Circuit Breaker

Price $1,175.42 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:THQL2115GFEP

Specifications

Brand Name GE Item Name Circuit Breaker
Type Type THQL, Molded Case Series Q-Line Series
Number of Poles 2 Interrupt Rating 10 kA
Amperage Rating 15 A Voltage Rating 240 V
Terminal Connection Magnetic, Line/Load Lug Mounting Type Plug-In
Trip Range 30 mA Phase 1
Actuator Pivot/Toggle Handle Standards UL Listed
UPC 783164321111

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok