gedtlc12412r

ABB 125Amp 120/208V, 3-Phase, 42-CCT GE PowerMark Main Lug Loadcenter with Door, 1 inch THQL Style Breakers, 3R Outdoor Enclosure

Availablefor Backorder
Price $745.99 / EA
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA ULC
Manufacturer #:TLC12412R

Description

PowerMark plus Load centers. All load centers top or bottom entry. Indoor and outdoor rated enclosures available. Aluminum bus and copper stabs. Base catalogue number includes cover. Suitable for use as service entrance equipment when installed in accordance with the CEC.

Specifications

Brand Name GE Sub Brand PowerMark
Item Name Main Lug Load Center with Door Number of Circuits 12
Voltage Rating 120/208 V Amperage Rating 125 A
Phase 3 Enclosure Type Type 3R Outdoor
Includes 1 in THQL Style Breaker, Door UPC 783164306361

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok