Abbotsford
grn30008

GREENLEE 1-1/8 inch Kwik Stepper K/S Step #8 Bit

Inventory
Unavailable for order
Manufacturer:GREENLEE
Manufacturer #:30008

Description

Features: - Unique split-tip design penetrates through steel faster - Resists walking or skidding, even on round surfaces - Balanced, double-flute construction requires less pressure, does the work for you - Designed and manufactured in USA. -Capacity : Cut Up Through 3/8 IN (9.500 MM) Mild Steel, Copper, Brass,Aluminum, Wood, Plastic and Laminates - Hole Size : 1/2 IN (12.700 MM), 7/8 IN (22.200 MM), 1-1/8 IN (28.600 MM) - Maximum Material Thickness : 10 GA (3.500 MM) - Minimum Chuck Size : 3/8 IN (9.500 MM)

Specifications

Brand Name Greenlee Sub Brand Kwik Stepper®
Item Name Step Drill Bit Type Multi Hole
Minor Diameter 1/2 in Major Diameter 1-1/8 in
Number of Steps 3 Number of Hole Sizes 3
Size #8 Overall Length 2-15/16 in
Shank Size 3/8 in Applicable Materials 3/8 in Mild Steel, Copper, Brass, Aluminum, Wood, Plastic and Laminates, Sheet Metal
UPC 783310300083

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok