Slug-Buster® 1-1/4" Conduit Size Replacement Punch.PRODUCT FEATURES:• Application : Slug-Buster 1-1/4" Conduit Size Punch• Capacity Mild Steel : 10 GA (3.500 MM)• Size : 1.701 IN (43.200 MM) Actual Hole Size• Sub Brand : Slug-Buster®• Type : Replacement, Round

GREENLEE 1-1/4 inch Slug-Buster Replacement Punch
Description
Specifications
Brand Name | Greenlee | Sub Brand | Slug-Buster® |
Item Name | Knockout Punch | Type | Replacement, Round |
Conduit/Pipe Size | 1-1/4 in | Hole Size | 1.701 in |
Capacity | 10 ga Mild Steel | Size | 1.701 in |
Application | For Punch Mild Steel | UPC | 783310019831 |
Packages
1 - UNIT - 1 |