Abbotsford
dahn44cb33

DAHUA N44CB33 4MP 3.6mm PRO Series WDR IR 3.6mm ePoE Mini Bullet Network Camera, White

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:N44CB33

Description

The 4MP camera features an advanced 1/3-in. Progressive-scan imager with a fixed lens. The camera offers True Wide Dynamic Range, a True Day/Night IR Cut filter, IP67 Ingress protection and operation in extreme temperatures to deliver superior images in all lighting and environmental conditions.Dahua’s innovative ePoE technology offers a plug-and-play solution to transmit power and data over long distances via Ethernet or coaxial cables, reducing installation time and saving money. ePoE technology is a viable, cost-effective solution for extending transmission distances and for converting existing, coax-based analog systems into IP systems. For video security and surveillance installers, ePoE technology saves time and money by reducing overall cabling requirements, allowing for existing coax cable to be used, and minimizing the number of peripheral devices needed. For new installations, ePoE offers the ability to design long-distance applications without the need for additional repeaters.

Specifications

Brand Name Dahua Item Name IR Bullet Camera
Type Mini, WDR Camera Resolution 4 MP (2688 x 1520)
Focal Length 3.6 mm Camera Size 4 MP
Lens Type Fixed Format Smart H.265+, H.265, H.264, H.264+
Mounting Type Board-in Standards IP67, UL60950-1 Listed, FCC CFR 47 FCC Part 15 Subpart B
Application For Both Bright and Low Lighting Conditions

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok