Abbotsford
elepwbnvs151207506bk

ELECTRON METAL 75 inch 12-Outlet Vertical Power Distribution Unit with 6 ft Cord, Black

Price $158.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ELECTRON METAL
Manufacturer #:PWBNVS-151207506-BK

Description

Power distribution is a critical need for most rack or cabinet solutions. Whether you need standard 15amp power bars or 3 phase 60amp metered and monitored units, Electron Metal has a solution and inventory on the standard items listed below. Electron Metal provides custom installation of Power Distribution Units (PDUs) in your tailored cabinet, designed for your specific application.FEATURES:- Volts : 120- Breaker : Yes- Surge Protected : No- Switch : No- Mounting : Direct

Specifications

Brand Name Electron Metal Item Name Power Strip
Type Straight Blade Voltage Rating 125 V
Amperage Rating 15 A Number of Outlets 12
NEMA Configuration 5-15 Cord Length 6 ft
Color Black Dimensions 12 x 5 in
Mounting Vertical

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok