Widely used in Factory, Office, Workshop, Warehouse, Restaurant, Logistics Center Exhibition Hall, Gymnasium, Supermarket, other places where need indoor illumination.FEATURES:- LED Troffer housing major material involve high quality steel, PC diffuser, it helps for cooling and uniformity lighting distribution- 80% more energy saving compared with fluorescent lamp- Classical shape and creative inspiration in its design- Lighting the way to your site and maximum savings- The Flexibility and Safety you Desire, varieties of color temperature and wattage

ELITE LIGHTING 2 ft x 4 ft 120V 35K/4K/5K OVHP-RTK Series LED Troffer Retrofit Kit
Description
Specifications
Brand Name | Oracle Lighting | Item Name | LED Troffer Retrofit Kit |
Voltage Rating | 120 - 277 V | Fixture Wattage | 25.7/38/47 W |
Lamp Type | LED | Series | OVHP-RTK |
Average Life | 50000 hr | Color Temperature | 3000/3500/4000/5000 K |
Color Rendering Index (CRI) | 85 | Lumens | 3600/5000/6000 lm |
Dimensions | 2 x 4 ft | Standards | cULus Listed, DLC Listed, IC Rated |
Application | For New Construction Applications or Retrofitting Existing Fluorescent Troffer Fixtures with Recessed Installations, Widely used in Office Spaces, Major Retail Stores, Education, Government, Healthcare and Hospitality, Damp Locations |
Packages
1 - UNIT - 1 |