Abbotsford
elterled24150ww

ELITE LIGHTING 150 ft 24V LED Instant Flexilight Ropelight, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:ER-LED-24-150-WW

Description

The LED Instant Flexilight, 1/2” in diameter and rated at 100,000 hours, is the newest product in its family. Since we only use the highest-quality PVC material along with UV additives, the Instant Flexilight can be used in indoor or outdoor applications and can withstand both freezing and scorching weather. It is very easy to use for a wide variety of design purposes, such as creating meaningful patterns in lighting projects, illuminating the edges of buildings, stairs, and other architectural features, or creating simple promotional signage.

Specifications

Brand Name Elite Lighting Item Name Instant Flexlight Ropelight
Type Hose Voltage Rating 24 V
Fixture Wattage 132 W Lamp Type LED
Number of Lamps 12 Dimensions 150 ft L
Housing Finish White UPC 848070015568

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok