Abbotsford
eltrel637950ldimtr30kwwh

ELITE LIGHTING 5 inch/6 inch 15W 120V 3000K 950LM REL637 Series Dimmable Economy LED Retrofit Lighting Module, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:REL637950LDIMTR30K90WWH

Description

The REL637 is the newest, most efficient, and advanced LED retrofit modules from ELITE Lighting. It’s unique design delivers color quality above a 90 CRI rating. The color matching has never been so close, with a binning as low as 3-step MacAdams ellipses. The REL637 LED retrofits meet all new mandatory California Title 24 requirements.The Elite REL637 LED Module has been engineered for new constructions to meet Title-24’s “No Edison Socket” mandate. The Elite REL637 LED system works in our dedicated (LD6IC-AT, LD6RIC-AT, LD5IC-AT, and LD5RIC-AT) housings and our existing 6” Incandescent housings (B6ICAT, EZ6IC-AT, B26IC-AT, B26RIC-AT, B6RIC-AT) but is also suitable for using in most 6” and 5” Incandescent recessed downlight housings in the market

Specifications

Brand Name Elite Lighting Item Name LED Retrofit Lighting Module
Type Dimmable, Economy Voltage Rating 120 V Input
Lamp Type LED Lamp Wattage 15 W
Recessed Trim Type Baffle Average Life 50000 hr
Color Temperature 30000 K Color Rendering Index (CRI) 90
Lumens 950 lm Housing Finish Warm White
Dimensions 7.2 in W x 3.74 in H For Use With 6 and 5 in Recessed Downlight Housings
Standards cULus Listed, RoHS Compliant, Energy Star, California Title 24 Application For Wet Locations

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok