Abbotsford
eltrel637950ldimtr40kwwh

ELITE LIGHTING 5 inch/6 inch 15W 120V 4000K 950LM REL637 Series Dimmable Economy LED Retrofit Lighting Module, White

Price $25.17 / EA Eco fees: $0.15
Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:REL637950LDIMTR12040KWWH

Description

The REL637 is the newest, most efficient, and advanced LED retrofit modules from ELITE Lighting. It’s unique design delivers color quality above a 90 CRI rating. The color matching has never been so close, with a binning as low as 3-step MacAdams ellipses. The REL637 LED retrofits meet all new mandatory California Title 24 requirements.The Elite REL637 LED Module has been engineered for new constructions to meet Title-24’s “No Edison Socket” mandate. The Elite REL637 LED system works in our dedicated (LD6IC-AT, LD6RIC-AT, LD5IC-AT, and LD5RIC-AT) housings and our existing 6” Incandescent housings (B6ICAT, EZ6IC-AT, B26IC-AT, B26RIC-AT, B6RIC-AT) but is also suitable for using in most 6” and 5” Incandescent recessed downlight housings in the market

Specifications

Brand Name Elite Lighting Item Name LED Retrofit Lighting Module
Type Universal, High Performance Voltage Rating 120 V
Fixture Wattage 15 W Lamp Type LED
Housing Material Die-Cast Aluminum Series REL637
Beam Angle 45° Recessed Trim Type 6 in Baffle
Average Life 50000 hr Color Temperature 4000 K
Color Rendering Index (CRI) 90+ Lumens 950 lm
Mounting Type Recessed Housing Finish White
Dimensions 7.2 in dia x 2.6 in H Standards cULus Listed, RoHS Compliant, IECC, LM97/LM80, California Title 24

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok