Abbotsford
eltrl475550l1203k4k0kwh

ELITE LIGHTING 4-inch 9W 120V 3K/4K/5K 550LM RL475 Series Round Slim LED Wafer, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:RL475550LDIMTR3K4K5KWH

Description

Round 4” fixtures with integral LEDs. One driver for every fixture required. PF0.95.Maximum number of fixtures per standard 150W LED dimmer: 12. PRODUCT FEATURES:- Dimmable - ETL Approved and Energy Star Certified - Air-tight and wet location approved - Pot light housing is not required even for insulated ceilings - Fast and easy to install in limited space locations - External driver factory mounted inside connector box - Neconstruction rough-in plates and jumper cables available - 50,000 Hours Life

Specifications

Brand Name Elite Lighting Item Name LED Recessed Fixture
Type IC, Triac Dimmable, High Performance, Slim Voltage Rating 120 V
Fixture Wattage 9 W Lamp Type LED
Housing Material Cast Aluminum Series RL475
Recessed Trim Type 4 in Round Average Life 50000 hr
Color Temperature 3000 - 5000 K Color Rendering Index (CRI) 90
Lumens 550 lm Mounting Type Recessed
Housing Finish White Dimensions 4.9 in dia x 0.9 in H
Standards cETLus Listed, Energy Star Certified, JA8 Approved Application For New Construction - Insulated and Dropped Ceilings, Remodel or Retrofit

Packages

1 - UNIT - 1 24 - Unit -24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok