Abbotsford
eltrl476550l4kwh

ELITE LIGHTING 4-inch 4000K 550LM RL476 Series Square Slim LED Fixture, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:RL476-550L4KWH

Description

Square 4” fixtures with integral LEDs. Isolated external driver factory installed inside junction box. One driver for every fixture required. PF0.95. Maximum number of fixtures per standard 150W LED dimmer: 12.FEATURES AND BENEFITS:• Dimmable• cETLus Approved and Energy Star Certified• Type IC Rated – Approved for Direct Contact with Insulation• Air-tight and wet location approved• Pot Light Housing is NOT Required even for Insulated Ceilings• Fast and Easy to Install in Limited Space Locations• External Driver Factory Mounted Inside Connection Box• 50,000 Hours Life; 5 Year Warranty

Specifications

Brand Name Elite Lighting Item Name LED Recessed Light
Type Non-Dimmable, Slim Voltage Rating 277 - 347 VAC
Fixture Wattage 150 W Lamp Type LED
Series RL476 Lamp Wattage 12 W
Recessed Trim Type 4 in Square Average Life 50000 hr
Light Color White Color Temperature 4000 K
Lumens 550 lm Mounting Type Recessed
Dimensions 5 in W x 5 in D x 1/2 in T Standards cETLus Listed, Energy Star Certified, IC Rated
Application For Wet Locations

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok