Abbotsford
eltrl675700ldimtr40kbk

ELITE LIGHTING 6-inch 12W 120V 4000K 700LM RL675 Series Round Slim LED Fixture Wafer, Black

Price $33.16 / EA Eco fees: $0.15
Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:RL675700LDIMTR12040K90BK

Description

Round 6” fixtures with integral LEDs. Isolated external driver factory installed inside junction box. One driver for every fixture required. PF0.95. Maximum number of fixtures per standard 150W LED dimmer: 10.PRODUCT FEATURES:- Dimmable- cETLus Approved and Energy Star Certified- Type IC Rated – Approved for Direct Contact with Insulation- Air-tight and wet location approved- Pot Light Housing is NOT Required even for Insulated Ceilings- Fast and Easy to Install in Limited Space Locations- External Driver Factory Mounted Inside Connection Box- New Construction Rough-In Plates and Jumper Cables Available- 50,000 Hours Life; 5 Year Warranty

Packages

1 - UNIT - 1 18 - UNIT - 18
This website uses cookies to ensure you get the best experience on our website. Read more
Ok