eltrl675900l4ksn

ELITE LIGHTING 6 inch 120V 4000K 900LM RL675 Series Round Slim Recessed LED Fixture wafer, Satin Nickel

Not available for order
Price $34.11 / EA
Manufacturer:ELITE LIGHTING
Manufacturer #:RL675-900LDIMTR12040KSN

Description

Round 6” fixtures with integral LEDs. Isolated external driver factory installed inside junction box. One driver for every fixture required. PF<gt/>0.95. Maximum number of fixtures per standard 150W LED dimmer: 10.FEATURES:• Dimmable• cETLus Approved and Energy Star Certified• Type IC Rated – Approved for Direct Contact with Insulation• Air-tight and wet location approved• Pot Light Housing is NOT Required even for Insulated Ceilings• Fast and Easy to Install in Limited Space Locations• External Driver Factory Mounted Inside Connection Box• 50,000 Hours Life; 5 Year Warranty

Packages

1 - UNIT - 1 18 - UNIT - 18
This website uses cookies to ensure you get the best experience on our website. Read more
Ok