Abbotsford
erk310s

JAM INDUSTRIES 10 inch 300W Triple Driver Powered Subwoofer

Inventory
Unavailable for order
Manufacturer:JAM INDUSTRIES
Manufacturer #:310S

Description

The powerful Sinclair 310S will rock your room with a controlled fury of deep bass. It’s equipped with a triple 10” driver array including a forward firing Percussive woofer and dual Passive Depth Radiators that combine to produce the lowest frequencies with stunning impact. Whether it’s a thunderous planetary explosion or precise strum of a string, the 310S will capture its essence. SPECIFICATIONS:- Passive Radiators: Dual 10” Side Firing Passive Depth Drivers- Amplifier Power: 300 Watts RMS, 800 watts peak power- Frequency Response: 30Hz-150kHz- Dimensions HxWxD (inches): 15-¾ ” x 15” x 16”

Specifications

Brand Name Sinclair Audio Item Name Sub-Woofer
Type Triple Drive Powered Frequency Response 30 Hz - 150 kHz
Series/Model Brighton Power Rating 300 W RMS, 800 W Peak
Dimensions 15 in W x 16 in D x 15-3/4 in H

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok