Abbotsford
erkomni10plblk

JAM INDUSTRIES OMNI10 MKII Omni 10+ Wireless HD Speaker, Black

Inventory
Unavailable for order
Manufacturer:JAM INDUSTRIES
Manufacturer #:OMNI10 MKII

Description

The Harman Kardon Omni 10+ let’s you easily set up a wireless HD music system. It also adds access to music services such as Spotify Connect and Chromecast built-in. Simple to set up and easy to operate, the Omni 10+ is the fastest way to make your music wireless anywhere in your home with one speaker or with many.General Specifications:- Frequency response: 52Hz~20kHz -3dB - Signal-to-noise ratio: 80dB - Input connections: Bluetooth®, Aux-in, Wi-Fi - Weight: 1333g - Power supply: 19VDC, 3.0A - Power consumption in sleep mode: 3.0 Watts - Transducers: 1 x 90mm woofer, 1 x 19mm tweeter - Rated power: 1 x 25W for woofer; 1 x 25W for tweeter - Power consumption in sleep mode: 2.43 Watts/Hour

Specifications

Brand Name Harman Item Name HD Loudspeaker
Type Wireless, 2-Way Voltage Rating 19 VDC
Frequency Response 52 Hz - 20 kHz Wireless Connectivity Bluetooth, 2.4 GHz Wi-Fi
Color Black Dimensions 181 mm W x 159 mm D x 166 mm H
Series/Model Omni 10+ Amperage Rating 3 A
Power Consumption 25 W Sensitivity >80 dB
Includes Quick-Start Guide, Power Supply, Regional Power Cords, Safety and Warranty Sheet

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok