Abbotsford
erksa6c

JAM INDUSTRIES 6 inch Architex Series High Performance In-Ceiling Speaker

Inventory
Unavailable for order
Manufacturer:JAM INDUSTRIES
Manufacturer #:SA6C

Description

Destined to become our biggest seller, the 6.5” in-ceiling C6 is the ideal option for just about all custom speaker requirements. Small enough to unobtrusively fit into to any room and dynamic enough to fill it with your favorite tunes, it’s the speaker of choice for just about any installation.PRODUCT SPECIFICATIONS:- Woofer: 6.5” Woven Fiberglass Hybrid - Tweeter: 1” Metal Alloy - Impedance: 8 Ohm - Sensitivity: 90dB - Power Handling: 80 watts - Frequency Response: 50Hz-22kHz - Cut out dimension: 7-3/8” diameter - Depth: 4-1/4”

Specifications

Brand Name Erikson Consumer Item Name Speaker
Type Trimless Round Dimensions 6 in dia
Mounting In-Ceiling

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok