Abbotsford
erksa8c

JAM INDUSTRIES 8 inch Architex Series High Performance In-Ceiling Speakers

Price $174.00 / EA
Inventory
Unavailable for order
Manufacturer:JAM INDUSTRIES
Manufacturer #:SA8C

Description

If you have a particularly large area to fill with sound, love your bass, and want your custom speakers to perform on more than simply an ambient level, the powerful C8 will do the job in low profile style. They provide performance to rival any traditional box speaker yet in a stealthy, explosive manner.PRODUCT SPECIFICATIONS:- Woofer: 8” Woven Fiberglass Hybrid - Tweeter: 1” Metal Alloy - Impedance: 8 Ohm - Sensitivity: 90dB - Power Handling: 100 watts - Frequency Response: 45Hz-22kHz - Cut out dimension: 9.5” diameter - Depth: 4.5”

Specifications

Brand Name Erikson Consumer Item Name Speaker
Type Trimless Round Dimensions 8 in dia
Mounting In-Ceiling

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok