Abbotsford
flic134ed

LOREX C134ED 2.1MP HD MPX Varifocal Eyeball Dome Camera

Price $147.80 / EA
Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:C134ED

Description

The FLIR 2.1MP HD Varifocal Dome MPX Camera uses the latest HD-CVI technology to deliver excellent 1080p picture quality over coax cabling. Ideal for retrofit applications, C134ED is compatible with FLIR MPX DVRs offering a hassle-free upgrade to HD without having to run new cabling.PRODUCT FEATURES:- 2.1MP HD, 1080p @ 25/30fps- 1/2.7” CMOS image sensor- 2.8-12mm varifocal lens with 80~30° (H) field of view- Customizable field of view with varifocal lens- Extend video up to 1650ft (500m) with a single run of RG6 coax- 3-axis design for wall/ceiling mounting- 90ft (27m) IR night vision range / TDN- Excellent low light performance- IP66 weatherproof rated and cold climate capable (-22°F / -30°C)

Specifications

Brand Name FLIR Item Name Dome Camera
Type Eyeball Camera Resolution 1080p
Camera Voltage 12 V Focal Length 2.8 - 12 mm
Series C134E Camera Size 2.1 MP
Lens Type Board Mounting Type Wall/Ceiling
Standards FCC Approved, CE Certified, RoHS Compliant Application For Retrofit Applications

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok