The FLIR 4K HD PoE+ NVR System combines powerful Ultra HD recording with 6 x 3MP Eyeball Dome Cameras to produce a complete security solution. Installation is made simple with integrated PoE and auto-detection of the cameras upon connection.

LOREX DN2181E63 8-Channel 1TB HDD IP™ DN2181E63 Series Full HD PoE+ NVR System
Description
Specifications
Brand Name | FLIR | Item Name | Network Video Recorder |
Type | Dome Camera, Mini Eyeball | Voltage Rating | 100 - 240 VAC, 48 VDC |
Frequency Rating | 50/60 Hz | Resolution | 720 P (1280 x 720), 1080 P (1920 x 1080) - 4 K - 8MP (3840 x 2160) Recording, 4 K (3840 x 2160), 4 MP, 1080 P (1920 x 1080), 1280 x 1024, 1280 x 720, 1024 x 768 Video Output |
Number of Channels | 8 | Hard Drive Size | 1 TB |
Amperage Rating | 2 A | Power Rating | 12 W |
Maximum Frames per Second | 240 fps | Number of Camera Inputs | 8 |
Network Interface | 10/100-Base-TX, RJ-45 | Operating System | Linux Embedded |
Display | Fixed Grid (22 x 18) | Video Outputs | VGA |
Dimensions | 10.6 in W x 1.8 in H x 8.1 in D | Temperature Rating | -22 to 140 °F |
Packages
1 - UNIT - 1 |