Abbotsford
flu4467750

FLUKE ELECTRONICS CANADA LP 4467750 3000 FC General Maintenance System

Inventory
Unavailable for order
Manufacturer:FLUKE
Manufacturer #:4467750

Description

The Fluke FC Wireless General Maintenance System lets you work on electrical panels faster, safer, easierConnect the FC Wireless iFlex® AC Current Module to your test point, and view the results up to 20 meters away on the FC Wireless Digital Multimeter. Or connect the FC Wireless AC Voltage Module and view both voltage and current measurements simultaneously.You’ll save time, with less run-around collecting multiple measurements. Use multiple modules for measurements on three-phase systems, as a stand-alone measurement tool or combine with other Fluke Connect™ modules as a system for multiple measurements.From short distances, you can even view readings from modules through closed electrical panels. Plus no more writing down data as the Fluke Connect remote modules capture up to 65,000 sets of time stamped min/max/avg readings, using the optional PC adapter. Fluke Connect wireless test tools also offer increased safety by letting you view readings in a separate location from the test point.Now you can take readings on moving machinery, with only the measurement module in harm’s way.Connect the FC Wireless iFlex® AC Current Module to your test point, and view the results up to 20 meters away on the FC Wireless Digital Multimeter. Or connect the FC Wireless AC Voltage Module and view both voltage and current measurements simultaneously.You’ll save time, with less run-around collecting multiple measurements. Use multiple modules for measurements on three-phase systems, as a stand-alone measurement tool or combine with other Fluke Connect™ modules as a system for multiple measurements.From short distances, you can even view readings from modules through closed electrical panels. Plus no more writing down data as the Fluke Connect remote modules capture up to 65,000 sets of time stamped min/max/avg readings, using the optional PC adapter. Fluke Connect wireless test tools also offer increased safety by letting you view readings in a separate location from the test point.Now you can take readings on moving machinery, with only the measurement module in harm’s way.

Specifications

Brand Name Fluke Item Name General Maintenance System Kit
Type Wireless Includes (1) 3000 FC Wireless Fluke Connect True-RMS Digital Multimeter, (1) V3000 FC Wireless Fluke Connect True-RMS AC Voltage Meter, (1) V3001 FC Wireless Fluke Connect DC Voltage Meter, (1) A3001 FC True-RMS iFlex AC Current Clamp Meter, (1) TL224 Test Lead Set, (1) TL222 Test Lead Set, (1) TL175 Test Lead Set, (1) AC285 Alligator Clip Set, (1) AC220 Alligator Clip Set, (1) AC175 Alligator Clip Set, (1) PC3000 FC USB Adapter and Software, (1) Magnetic Hanging Strap
Application For Multiple Measurements UPC 095969724562

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok