fre104000nt

FRE COMPOSITES 10-4000NT ENT Conduit Rigid, Standard Fiberglass Reinforced Plastic 4 in 6 m L

Not available for order
Price $96.37 / EA
Manufacturer:FRE COMPOSITES
Manufacturer #:10-4000NT

Description

IPS-series standard wall (SW) conduit manufactured from E or E-CR glass and epoxy resin with no fillers. It shall have a resin content of 32%, plus or minus 3%. It shall be equipped with one-piece injection molded TriSeal™ push-fit integral bell and spigot. Spigot end tapered for ease of installation. All joints shall be inside tapered bell end and of even socket depth through out the raceway (conduits fittings). Suitable for typical exposed applications.

Specifications

Brand Name FRE Composites Item Name ENT Conduit
Type Rigid, Standard Trade Size 4 in
Length 6 m Diameter 110.7 mm ID x 114.3 mm OD
Material Fiberglass Reinforced Plastic

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok