fre102030r241t18

FRE COMPOSITES 10-2030R241T18 Elbow 2 in 90° PVC

Not available for order
Price $70.36 / EA
Manufacturer:FRE COMPOSITES
Manufacturer #:10-2030R241T18

Description

Right angle elbow.

Specifications

Brand Name FRE Composites Item Name Elbow
Connection Size 2 in Material PVC
Color Colorless Type 90°
Bend Radius 24 in

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok