fre206440nb2

FRE COMPOSITES 6 inch 2.9m FRE Composites Machined End Riserway

Not available for order
Price $304.05 / EA
Manufacturer:FRE COMPOSITES
Manufacturer #:20-6440NB2

Description

Riserway conduit 6'' ID SW to protect the cable along a distribution pole.

Specifications

Brand Name FRE Composites Item Name Riserway
Type Standard Wall, Pushfit, Rigid, Flame Retardant, Halogen Free Dimensions 158.2 mm ID x 157.2 mm OD
Mounting Surface Temperature Rating -40 to 110 °C

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok