keykdip120rx

KEY DIGITAL KD-IP120RX Enterprise AV Over IP (RX) Receiver

Not available for order
Price $459.66 / EA
Manufacturer:KEY DIGITAL
Manufacturer #:KD-IP120RX

Description

Key Digital's HD over IP solutions create an expandable HDMI over IP system that can be scaled to fit any installation. Add up to 1024 Tx units and an unlimited number of Rx units for the ultimate custom video solution. Key Features: - Connectivity: Can be connected through a network IP switch or point-to-point H.264 Compression: Ideal standard for large video distribution applications Low-bandwidth System: Supports managed 100BaseT or Gigabit network switches - Custom System: Add Tx and Rx extenders to an existing system to expand HDMI over IP up to 1024 Tx units and unlimited amount of Rx units HDMI Pass-through: Tx unit support HDMI Pass-through to receive video or extract audio on the transmit side - Alternative Extension Methods: Enabled by low-bandwidth data streaming technology - Wifi Extender: Up to 100 ft. - IP over Coaxial: Up to 1000 ft. - Resolution Support: Supports up to 1080p@60 (2.25Gbps) and compatible with DVI1.0/HDMI/HDCP1.x - Audio Format: Supports 2ch PCM at 44.1/48kHz - Data Stream Bandwidth: <lt/> 15Mbps. - Signal Extension: Up to 400 ft. @ 1080p@60 (2.25Gbps) using CAT5e/6 UTP/ STP cable - Web Control Interface: Reduces installation time and provides basic video setup. - Full Buffer System™: Manages TMDS re-clocking / signal re-generation, HDCP authentication to source & display, and EDID Control handshake - EDID: EDID libraries readily available to provide the best setup per source Deep Color Support: Up to 12 bits/color - TMDS re-clocking: Support for long HDMI runs using Key Digital® HDMI cables - Licensing: Fully licensed and compatible with all HDMI and HDCP technologies - Control: : Key Digital app ready. Compass Control ready. Fully controllable by RS-232 supported control systems via open API.

Specifications

Brand Name Key Digital Item Name HDMI Over IP Receiver Extender
Voltage Rating 100 - 240 VAC, 5 VDC Transmission Distance 400 ft
Inputs 1 Category 5e/6 on RJ45, Socket Output Socket
Resolution 1080p Dimensions 4.7 in W x 3.1 in D x 1.2 in H
Amperage Rating 2 A Frequency Rating 50 - 60 Hz
Data Transfer Rate 2.25 Gbps Audio Formats Supported 2 Channel PCM at 44.1/48 kHz
Material Metal Color Black
Mounting Bracket Standards CE Certified, RoHS Compliant, WEEE
Application For Large Video Distribution Use

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok