Abbotsford
kln11054

KLEIN TOOLS 11054 Klein-Kurve Wire Stripper/Cutter with Closing Lock

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:11054

Description

The Klein-Kurve Wire Stripper/Cutter strips, cuts and loops 8-16 AWG solid and 10-18 AWG stranded wire. Precision, shear-type blades provide clean cuts on both solid and stranded copper wire. The strong-gripping serrated nose easily bends, shapes and pulls wire. For convenience, we have easy-to-read markings on both sides as well as doubled-dipped grips for comfort.PRODUCT FEATURES:- Cuts, strips and loops 8-16 AWG Solid and 10-18 AWG Stranded wire- Precision ground stripping holes- Strong-gripping serrated nose for easy bending, shaping, and pulling of wire- Holes for looping and bending wire- Cleanly shears 6-32 and 8-32 screws- Coil spring provides fast self-opening action- Handy closure lock for convenient storage

Specifications

Brand Name Klein Tools Sub Brand Klein-Kurve®
Item Name Wire Stripper/Cutter with Closing Lock Type Serrated Nose, Shear Cut
Overall Length 7-1/8 in Cutting Capacity 8 - 16 AWG Solid, 10 - 18 AWG Stranded Copper Wire
Handle Type 2-Component, Double Dipped, Comfortable Grip Handle Color Blue,White
Application Stripping, cutting, and looping wire UPC 926443400002

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok