Abbotsford
kln56209

KLEIN TOOLS 56209 3/4-Inch Iron Conduit Bender Head

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:56209
Documents Documents

Description

Klein Tools Conduit Bender Head is designed to handle thin wall EMT up to 3/4-Inch and rigid IMC up to 1/2-Inch thick. Made from Iron with Klein's advanced casting process for the ultimate in core strength and durability. This head works with the Klein Handle (Cat. No. 51427) which is sold separately.

Specifications

Brand Name Klein Tools Item Name Conduit Bender Head
Type Iron Conduit Benders Conduit Size 3/4 in Thinwall/EMT, 1/2 in Rigid/IMC
Conduit Type Rigid/IMC, Thinwall/EMT Bend Radius 90 in Centerline
Construction Iron Weight 3.200 in
For Use With 56203 Conduit Bender Includes Interior Clamp
Application For Stub Ups, Offsets, Back-to-Back and Saddle Bends UPC 926445620996

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok