Abbotsford
kln56210

KLEIN TOOLS 56210 1-Inch Iron Conduit Bender Head

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:56210
Documents Documents

Description

Klein Tools Conduit Bender Head is designed to handle thin wall EMT up to 1-Inch and rigid IMC up to 3/4-Inch thick. Made from Iron with Klein's advanced casting process for the ultimate in core strength and durability. This head works with the Klein Handle (Cat. No. 51428) which is sold separately.

Specifications

Brand Name Klein Tools Item Name Conduit Bender Head
Type 90° Conduit Size 1 in EMT, 3/4 in Rigid/IMC
Conduit Type EMT/Rigid/IMC Construction Iron
Markings 10°, 22.5°, 30°, 45°, 60° Weight 5.5 lb
For Use With Klein Cat. No. 51428 Conduit Bender Handle Includes Interior Clamp
Application For Stub Ups, Offsets, Back-to-Back and Saddle Bends UPC 926445621054

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok