Abbotsford
hofa10106phc

HOFFMAN 10.04-inch x 10.04-inch x 6.38-inch PolyPro Polyester Type 4X Solid Enclosure, Light Gray

Price $222.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A10106PHC
Documents Documents

Description

PolyPro polyester enclosures perform exceptionally well in applications where harsh chemicals, weather extremes and corrosive environments demand toughness from a lightweight enclosure. Providing excellent ultraviolet protection and a tight environmental seal, these versatile, feature-rich enclosures are also recyclable.SPECIFICATIONS:- Non-glass-filled polyester material offers superior UV resistance; eliminates fiberbloom associated with fiberglass- Provides excellent chemical resistance to a broad range of solvents, alkalis and acids- Resists cracking and provides excellent impact resistance- Lighter-weight than fiberglass- Recyclable- Easy, dustless in-field modifications using standard tools- Overlapping tongue-and-groove raised cover and gasket provide a secure Type 4X seal- Removable snap-hinge cover allows for easy access to cover and body for modifications- Molded layout grid on inside of body and solid covers assists with component mounting- Molded-in embosses for rear panel mounting- Optional cover screws included with all models- Internal rail system and adjustable panel blocks allow for panel height adjustment and installation of multiple panels

Specifications

Brand Name nVent Hoffman Sub Brand PolyPro
Item Name Enclosure Type Two Lock, Single Door
Width 255 mm Depth 162 mm
Height 255 mm Cover Type Snap-Hinged, Quick-Release Solid
NEMA Rating NEMA 4, 4X, 12, 13, IP66 Series Polypro™
Mounting Type Wall Material Polyester
Finish Powder Coated Color 7035 Light Gray
Standards UL, cUL Listed, UL 508A, UL File Number E61997, CSA C22.2 No. 94 Application Use in Applications where Harsh Chemicals, Weather Extremes and Corrosive Environments Demand Toughness from a Lightweight Enclosure
UPC 783510170752

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok