Heavy duty line voltage thermostats are used to control fan coils, fans, motor starters, valves, contactors, and circulator motors in heating and/or cooling systems, Provide good line voltage comfort control, Removable setpoint knob locks setpoint and pre

HONEYWELL INDUSTRIAL T6052B1013/U 46 to 84 F Auto Changeover Honeywell Heavy Duty Line Voltage Thermostat, Beige
Description
Specifications
Brand Name | Honeywell Safety | Item Name | Line Voltage Thermostat |
Type | Heavy Duty | Differential | 256.761 K |
Amperage Rating | 8 A | Maximum Load Capacity | 1920 VA |
Sensor Type | Diaphragm Measuring System | Mounting Type | Wall/Conduit |
Temperature Rating | 8 - 29 °C | Dimensions | 79 mm W x 41 mm D x 127 mm H |
Packages
1 - UNIT - 1 |