Abbotsford
honth4110d1007u

HONEYWELL TH4110D1007/U STAT PROG 20-30VACPREMIER WHI

Price $80.59 / EA
Inventory
Unavailable for order
Manufacturer:HONEYWELL
Manufacturer #:TH4110D1007/U

Description

The PRO programmable family of thermostats offers a basic thermostat with the benefits of energy savings. the PRO features an easy-to-read display and 5-2 day programming. Weekday/Weekend programming - 5-2 (Weekdays, Weekend) programming. Backlit digital display - both current and set temperatures are easy to read in various lighting conditions. Precise comfort control [±1 F (± 0.5 C)] - maintains consistent comfort to the highest level of accuracy. Basic operation - easy-to-use slide switches allow you to select the heat or cool mode and operate the fan the PRO 4000 has built in instructions - simple, pull out instruction manual. Adaptive Intelligent Recovery™ - ensures programmed temperature is reached by programmed time.

Specifications

Brand Name Honeywell Item Name Programmable Thermostat
Type Manual Voltage Rating 24 - 30 V
Programming Modes 5 - 2 dy Display Type LCD
Stages 1 Heat/1 Cool Control Range 40 - 90 °F
Accuracy +/-1 °F Power Source Battery/Hardwired
Switch Type Auto/On Differential +/-1 °F
Color/Finish Premier White Width 5-3/8 in
Height 3-13/16 in Depth 1-1/4 in
Mounting Horizontal Environmental Conditions 5 - 90% Non-Condensing Relative Humidity

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok