Abbotsford
hamrm0200p11

HPS RM0200P11 1.2 kV 200Amp 0.11mH 60hz 3 Phase Hammond HPS RM Series Line Reactor, Copper

Inventory
Unavailable for order
Manufacturer:HPS
Manufacturer #:RM0200P11

Description

Standard three phase line reactor eliminate nuisance tripping, extend the life of switching components, extend the life of your motor, minimize harmonic distortion, short circuit capability and reduce line notching. Designed to withstand typical harmonics associated with both the input and output side of AC variable speed drives including IGBT type inverter drives.

Specifications

Brand Name Hammond Power Solutions Sub Brand Legacy Reactors
Item Name Line Reactor Type Standard, Air Core
Voltage Rating 240 VAC Phase 3
Inductance 0.11 Amperage Rating 200 A
Frequency Rating 50/60 Hz Power Rating 114 W
Dimensions 7.53 in L x 10-1/2 in W x 8.35 in H Standards UR Listed
Application Oil and Gas, Irrigation Fields, Wastewater, Food Processing, HVAC, Automotive UPC 803423024970

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok