Self-clamping wire entry tabs, Vapour/air barrier flange and integral wire entry seal provides superior energy savings and quick installation

HUBBELL 54.0Cu.In 1/2 inch Setback tradeSELECT Device Boxes Flanged
Description
Specifications
Brand Name | Hubbell | Sub Brand | Trade-Select™ |
Item Name | Device Box | Type | Rectangular, Flanged |
Depth | 12.7 mm | Cubic Capacity | 54 in³ |
Number of Gangs | 3 | Material | High Strength Plastic Resin |
Finish | Untreated | Color | Yellow |
Mounting Type | Flush, Screw | Standards | CSA Certified |
Application | Accommodates Wiring Devices such as Switches and Receptacles | UPC | 805035049280 |
Packages
1 - UNIT - 1 | 50 - UNIT - (50) |