tradeSELECTâ„¢ device box for use with non-metallic sheathed cable. Molded from high-strength plastic resin. Self-clamping wire entry tabs. Prevent unwanted penetration of exterior air and help maintain the existing interior environment from elements outside of the structure. Accommodates wiring devices such as switches and receptacles.

HUBBELL 42.0Cu.In 1/2 inch Setback tradeSELECT Stove/Dryer Box Flanged
Description
Specifications
Brand Name | Hubbell | Sub Brand | Trade-Select™ |
Item Name | Stove/Dryer Box | Type | Square |
Depth | 12.7 mm | Cubic Capacity | 42 in³ |
Material | High Strength Plastic Resin | Finish | Untreated |
Color | Yellow | Mounting Type | Flush, Screw |
Standards | CSA Certified | Application | Accommodates Wiring Devices such as Switches and Receptacles |
UPC | 805035000151 |
Packages
1 - UNIT - 1 | 25 - UNIT - (25) |